Beli lighting 100w di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Megaman Floodlight (Lampu Sorot)
    Mulai

    Rp90.900

    Megaman Floodlight (Lampu Sorot)
    atribut:
    • CRI: ≥80
    • IP Protection: IP65
    • Life Time (hour): 25000
    • Temperature (°C): -20 to 40
    • Voltage (V): 170-240
  2. In-Lite Lampu Sorot INF030
    Mulai

    Rp86.900

    In-Lite Lampu Sorot INF030
    atribut:
    • Index Protection: IP65
    • AC Voltage (V): 100-240
    • Color Rendering Index (CRI): ≥ 70
    • Frequency (Hz): 50/60
    • Hour: 15000
    • SNI License: Yes
    • SNI Number: 013/LSP/QI/08-11/2023
  3. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  4. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  5. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  6. ProMinent Dosing Pump (Pompa Kimia)
    Mulai

    Rp4.999.900

    ProMinent Dosing Pump (Pompa Kimia)
    atribut:
    • Dosing Head: PVDF
    • Valves: PVDF
    • Balls: Ceramic
    • Seals: PTFE
  7. Philips SmartBright Floodlight G2 (Lampu Sorot)
    Mulai

    Rp749.900

    Philips SmartBright Floodlight G2 (Lampu Sorot)
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  8. In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  9. Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)
    Mulai

    Rp109.900

    Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)
    Deskripsi:
    Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etc
    atribut:
    • Voltage (V): 100-240
    • Product Technology: LED
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Product Material: AL + Glass
    • Rated Lifetime (hour): 15000
  10. Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Mulai

    Rp22.999.900

    Milton Roy Dosing Pump GM Series (Pompa Kimia)
    Deskripsi:
    Dosing Pump Milton Roy GM0010Dosing Pump Milton Roy GM0010 adalah pompa dosing kimia model vertikal untuk injeksi kimia sebesar 9 liter per jam pada tekanan kerja hingga 12 bar. Pompa Dosing Kimia Milton Roy GM0010 ini digerakkan oleh listrik untuk mengoperasikan pompa dan aliran yang dapat disesuaikan. Pompa Injeksi Kimia Milton Roy GM0010 ini memiliki ruang aktuator yang tahan terhadap bahan kimia serta terlihat lebih kompak dan ramping dan memiliki kinerja kerja yang tinggi serta hemat daya. Chemical Dosing Pump Milton Roy GM0010 sangat handal dan dapat digunakan untuk berbagai keperluan industri.
    atribut:
    • Motor (W/rpm/Ph/Hz/V): 250, 1440, 3, 50, 380
    • Adjusment: Manual
    • Shipping Dimension (mm): 460x360x555
  11. Hannochs New Signboard HFH LED (Lampu Sorot)
    Mulai

    Rp70.900

    Hannochs New Signboard HFH LED (Lampu Sorot)
    atribut:
    • Voltage (V): 165-265 AC
    • Product Technology: LED
    • Beam Angle (°): 120
    • Color Rendering Index (CRI): >80
    • IP Rating: IP65
    • Product Material: AL + Glass
    • Rated Lifetime (hour): 30000
  12. Megaman Lampu Bohlam LED (Lampu Bulb)
    Mulai

    Rp12.900

    Megaman Lampu Bohlam LED (Lampu Bulb)
    Deskripsi:
    Lampu LED Megaman memiliki pencahayaan yang lebih baik dibanding bola lampu biasa,Cocok digunakan rumah, kantor, dan dll Menggunakan daya sebesar 3 watt yang tentunya hemat energy, berwarnacool daylight/putih serta flicker free yang aman untuk mata.
    atribut:
    • Voltage (V): 170-240
  13. OBL Dosing Pump OBL Series (Pompa Kimia)
    Mulai

    Rp16.999.900

    OBL Dosing Pump OBL Series (Pompa Kimia)
    atribut:
    • Frequency (Hz): 50
    • Material: PP/TFE/Pyrex
    • Voltage (V AC): 230/400
  14. HOLZ Flood Light (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    HOLZ Flood Light (Lampu Sorot)
    Deskripsi:
    Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
  15. Mitsubishi Electric Electromagnetic contactor + SN series
    Mulai

    Rp14.999.900

    Mitsubishi Electric Electromagnetic contactor + SN series
    atribut:
    • Auxiliary Contact: 2a2b
    • Frequency (Hz): 50/60
    • Mechanical Durability: 5 million times
    • Operating Frequency (operation/hour): AC-3 class: 50/AC-4 class: 1200/AC-1 class: 300
    • Pollution Degree (Environment to Use): 3
    • Rated Impulse Withstand Voltage (kV): 6
    • Rated Insulation Voltage (V): 690
    • Standard: JIS C8201-4-1, IEC60947-4-1, EN60947-4-1, BS EN60947-4-1, DIN EN60947-4-1(VDE0660-102)
    • Type of Operation: Irreversible
    • Type of Sign: Screw
Daftar Harga lighting 100w Terbaru October 2026
Megaman Floodlight (Lampu Sorot)Rp90.900
In-Lite Lampu Sorot INF030Rp86.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
Luxmenn Lampu Sorot LED (Spotlight)Rp189.900
Philips SmartBright LED Floodlight (Lampu Sorot)Rp399.900
ProMinent Dosing Pump (Pompa Kimia)Rp4.999.900
Philips SmartBright Floodlight G2 (Lampu Sorot)Rp749.900
In-Lite INF027 Spotlight Lamp (Lampu Sorot)Rp159.900
Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Rp109.900
Milton Roy Dosing Pump GM Series (Pompa Kimia)Rp22.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)